missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 500 Boot Covers
218.30 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Sole Type:
Anti-slip
Standard
Description
- Knee-length overboot available in white.
- Fixation ties.
- Available in one size.
- With elasticated top and stitched internal seams.
- Permeable to both air and water vapour, yet repels water-based liquids and aerosols.
- Excellent barrier against fine particles and fibers (down to 1 micron in size).
- Ultra-low-linting and antistatically treated.
- Available with standard or slip-retardant sole.
- Applications include:
- Pharmaceutical Handling
- Chemical Protection
- Lead and Asbestos Abatement/Remediation
- General Maintenance/Operations
- Spray Painting
- General Clean-up
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Size | Universal |
Material | HDPE |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Closure Type | Elastic with Ties |
Sole Type | Anti-slip |
Certifications/Compliance | PPE Category I, EN 1149-5 |
Packaging Quantity | 200 Pk. |
Height (English) | 18.9 in. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'