missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Tyvek™ Autoclave Bags with Drawstring
Shop All Keystone Cleanroom Products Products

Click to view available options
Dimensions (L x W):
20 x 20 cm
20 x 43 cm
43 x 30.5 cm
Capacity (Metric):
1.73 L
3.7 L
5.5 L
Unit Size:
Pack of 250
Beschreibung
- Tyvek™ on both sides for max breathability during sterilization
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
Spezifikation
Spezifikation
| Autoclavable | Autoclavable |
| Capacity (Metric) | 5.5 L |
| Certifications/Compliance | CoC |
| Closure Type | Drawstring |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam sterilization packaging |
| For Use With (Equipment) | Pharmaceutical production equipment |
| Includes | Steam indicator |
| Material | Tyvek |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur