missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave Bag
GREENER_CHOICE

Product Code. p-7224586 Shop All Keystone Cleanroom Products Products
Click to view available options
Length (Metric):
55.9 cm
61 cm
66 cm
137.2 cm
Width (Metric):
66 cm
121.9 cm
152.4 cm
Capacity (Metric):
15.4 L
18 L
38.7 L
70 L
No. per Case:
125
250
Unit Size:
Pack of 125
Pack of 250
This item is not returnable. View return policy

Product Code. 17841061

Brand: Keystone Cleanroom Products BGT2A6024D

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Drawstring Closure Autoclave Bag - Designed for the steam sterilization of large or oddly shaped pharmaceutical equipment change parts.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams sliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Capacity (English) 10.22 gal.
Capacity (Metric) 38.7 L
Certifications/Compliance COC
Closure Type Drawstring
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization of Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Thickness (Metric) 0.130 mm
Latex Free Yes
No. per Case 125
Sterilization Method Steam
Temperature Range (Metric) 121°C to 125°C
Thickness (English) 5.30 mil
Length (English) 24 in.
Length (Metric) 61 cm
Width (English) 60 in.
Width (Metric) 152.4 cm
Product Type Autoclave Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.