missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Boot Covers, Model IC 458
Shop All DuPont Products
Click to view available options
Size:
Medium
Large
Description
- Gripper™ soles provide enhanced slip-retardance and robustness.
- Delivers an ideal balance of protection, durability and comfort.
- Suitable for use in GMP class C/D (ISO Class 6-9) clean rooms.

Specifications
Specifications
Size | Large |
Material | HDPE |
Color | White |
Sterility | Non-sterile |
Closure Type | Ties |
Sole Type | Slip-resistant |
Model | IC 458 |
Seam Type | Serged |
Certifications/Compliance (Europe) | (EU) 2016/425, EN 14126 |
Product Type | Boot Covers |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DuPont™ Tyvek™ IsoClean™ Boot Covers, Model IC 458 >
Spot an opportunity for improvement?Share a Content Correction