missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Hood with Ties
Description
- Full face opening with loops and ties
- Bound seams: tightly sewn seam is covered with garment fabric to reinforce seam protection and reduce potential for liquid and particle penetration
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Product Type | Protective hood |
Size | Universal |
Material | Tyvek |
Color | White |
Closure Type | Ties |
Model | IC668B |
Seam Type | Bound |
Sterility | Sterile |
Packaging Type | Individually Packaged |
Quantity | 100/Pk. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'