missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 500 Xpert Hooded Coverall Blue
The Tyvek™ 500 Xpert Hooded Coverall is composed of flash-spun HDPE. 3-piece hood provides optimal fit to head and face when turning while ample crotch area offers freedom of movement.
£953.00
Specifications
Product Type | Hooded Coveralls |
---|---|
Material | HDPE |
Color | Blue |
Waist Style | Elastic |
Ankle Style | Elastic |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15108814
|
DuPont™
D14936717 |
Medium |
£953.00
Pack of 100 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
15118814
|
DuPont™
D14936731 |
X-Large |
£953.00
Pack of 100 |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
15128814
|
DuPont™
D14936723 |
Large |
£953.00
Pack of 100 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
15138814
|
DuPont™
D14936744 |
2X-Large |
£953.00
Pack of 100 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
Description
- Coverall with 3-piece hood for optimal fit to head and face when turning.
- Ergonomic-protective design.
- Stitched external seams.
- Elasticated wrists, ankles and face.
- Elasticated waist (glued-in).
- Large, easy-to-grasp zipper puller.
- Robust yet lightweight (<180 g per garment).
- Ample crotch area for freedom of movement.
- Ultra-low-linting and antistatically treated.
Specifications
Hooded Coveralls | |
Blue | |
Elastic | |
Hooded | |
Zipper with Storm Flap | |
Category III, Type 5 and 6 | |
(EU) 2016/425, EN 14126, EN 1073-2, EN 1149-5 |
HDPE | |
Elastic | |
Elastic | |
Elastic | |
Stitched | |
Abrasion |