missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Tyvek™ Peelable Steam Sterilization Continuous Form Tubing
Tyvek™ Peelable Steam Sterilization Continuous Form Tubing provides an excellent barrier from microbial contamination
Brand: Keystone Cleanroom Products BBTMGTVK12
Additional Details : Weight : 8.16830kg
Description
- Ideal for equipment parts that are heavy, have sharp edges, or for when packaging requires surface sanitization after sterilization
- Made from DuPont Tyvek™ and a polyester-based flexible film that is designed to be autoclaved
- Tubing is lint-free, extremely tough, moisture, and puncture resistant
- Tyvek™ side offers high breathability while providing an excellent barrier from microbial contamination
- Clear film side offers excellent clarity along with strength and durability
- Presented on a clean, plastic core to minimize the possible introduction of cellulose particles
- Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer. Can be taped closed when necessary.
- No airborne particulates are generated when the peel-able seals are opened
- Manufactured and packaged in controlled cleanroom environment
- Peelable seals facilitate good aseptic technique and presentation of sterilized contents
Specifications
Autoclavable | |
Heat Seal or Tape | |
Steam Sterilization | |
500 ft. x 12 in. |
Certificate of Conformance (COC) | |
White | |
HDPE |