missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 500 Laboratory Coats Press Studs
238.14 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Silicon non-added
- Stitched internal seams
- 3 pockets and 5 press stud closures
- Composed of flash spun high density polyethylene
- Provides an idea balance of protection, durability and comfort
- Permeable to both air and water vapor, yet repels water-based liquids and aerosols
- Applications include pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Product Type | Chemical Resistant Lab Coat |
Size | 2X-Large |
Gender | Unisex |
Material | HDPE |
Color | White |
Closure Type | Press Studs |
Disposable | Limited-use |
Sterility | Non-sterile |
Resistance | Chemicals |
No. of Pockets | 3 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'