missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ Lab Coats, Zipper
Shop All DuPont Products
Click to view available options
Size:
Small
Large
X-Large
2X-Large
Description
- Silicon non-added
- With collar, zipper closure and 2 pockets
- Permeable to both air and water vapour, yet repels water-based liquids and aerosols
- Excellent barrier against fine particles and fibres (down to 1 micron in size), is ultra-low-linting and antistatically treated
- Applications include pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up

Specifications
Specifications
Product Type | Chemical Resistant Lab Coat |
Size | Small |
Gender | Unisex |
Material | HDPE |
Color | White |
Closure Type | Zipper |
Cuff Style | Elastic |
Disposable | Limited-use |
Sterility | Non-sterile |
Resistance | Chemicals |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 9
Documents
Scientific Resources
Brochures
Applications and solutions series: Safety edition
File size: 7.7 MB
Flyers
DPT007 Tyvek accessories flyer UK
File size: 515.8 kB
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DuPont™ Tyvek™ Lab Coats, Zipper >
Spot an opportunity for improvement?Share a Content Correction