missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ Lab Coats, Zipper
256.78 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
Small
Large
X-Large
2X-Large
Description
- Silicon non-added
- With collar, zipper closure and 2 pockets
- Permeable to both air and water vapour, yet repels water-based liquids and aerosols
- Excellent barrier against fine particles and fibres (down to 1 micron in size), is ultra-low-linting and antistatically treated
- Applications include pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up
Specifications
Product Type | Chemical Resistant Lab Coat |
Size | Large |
Gender | Unisex |
Material | HDPE |
Color | White |
Closure Type | Zipper |
Cuff Style | Elastic |
Disposable | Limited-use |
Sterility | Non-sterile |
Resistance | Chemicals |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'