missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ Lab Coats, Zipper
Shop All DuPont Products
Click to view available options
Size:
Small
Large
X-Large
2X-Large
Unit Size:
Pack of 10
Pack of 50
Description
- Silicon non-added
- With collar, zipper closure and 2 pockets
- Permeable to both air and water vapour, yet repels water-based liquids and aerosols
- Excellent barrier against fine particles and fibres (down to 1 micron in size), is ultra-low-linting and antistatically treated
- Applications include pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up
Specifications
Specifications
| Product Type | Chemical Resistant Lab Coat |
| Size | 2X-Large |
| Gender | Unisex |
| Material | HDPE |
| Color | White |
| Closure Type | Zipper |
| Cuff Style | Elastic |
| Disposable | Limited-use |
| Sterility | Non-sterile |
| Resistance | Chemicals |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction