missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ Collared Laboratory Coats with Press Studs, No Pockets
Click to view available options
Size:
Large
X-Large
2X-Large
Description
- Silicon non-added.
- With 5 press stud closures.
- Elasticated cuffs (not tunnelled).
- Stitched internal seams.
- Permeable to both air and water vapor, yet repels water-based liquids and aerosols.
- Excellent barrier against fine particles and fibers (down to 1 micron in size).
- Ultra-low-linting.
- Antistatically treated.
- Applications include:
- Pharmaceutical Handling
- Chemical Protection
- Lead and Asbestos Abatement/Remediation
- General Maintenance/Operations
- Spray Painting and General Clean-up
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Product Type | Chemical Resistant Lab Coat |
Size | Large |
Gender | Unisex |
Material | HDPE |
Color | White |
Closure Type | Press Studs |
Cuff Style | Elastic |
Disposable | Limited-use |
Sterility | Non-sterile |
Resistance | Chemicals |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'