Learn More
DuPont™ Tyvek 500 Trousers
Composed of flash spun high density polyethylene. DuPont™ Tyvek™ 500 Trousers offer an excellent barrier against fine particles and fibers down to 1 micron in size.
Brand: DuPont™ D13395735
148.77 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Flash-spun HDPE construction
- Elasticated waist
- Stitched seams
- No pockets
- White
- PPE Category I
- Antistatic treatment (EN 1149-5) - on both sides
Specifications
Chemical-resistant Trousers | |
Flashspun HDPE | |
CE Certified, EN 1149-5 | |
Applications includes pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up |
X-Large | |
White | |
Elastic | |
Internal Stitched Inseam |