missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Tyvek™ Universal Fitzmill Transfer Sleeve with Window
Universal Fitzmill Transfer Sleeve with Window
£4205.00
Specifications
Certifications/Compliance | Certificate of Conformance (COC) |
---|---|
Description | Disposable Transfer Sleeve for 55 gal. Drum |
Color | White |
For Use With (Application) | Powder Transfer |
For Use With (Equipment) | 55 Gallon Drum |
Product Code | Brand | Closure Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Price | Quantity & Availability | |||||
17728427
|
Keystone Cleanroom Products
FITZTWWWBL |
Barrel Lock |
£4205.00
Pack of 50 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
17738427
|
Keystone Cleanroom Products
FITZTWWWNC |
Tie-off |
£4205.00
Pack of 50 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
Description
- Designed with an inner sleeve and a breathable outer skirt to ensure that the product is moved precisely into the receptacle, while minimizing the dusting or blowback that can occur when using plastic drum liners as the connection
- Sleeves are disposable, but rugged enough to be used as dedicated sleeves for a particular product and re-used many times before discarding
- See-Through Window allows workers to supervise the transfer process, without the risk of contamination or powder inhalation
- Individually poly bagged and labeled for easy identification
- Simple, One Person Installation: no tools required with adjustable rubber roping and cinch closure for a secure fit
- Combination of materials allows for optimal outgassing
- Minimizes waste by product being unnecessarily dispersed throughout the facility
- Reduces operator exposure and room cleaning
- Anti-Static Tyvek™ reduces sparking and explosion risks
- Eliminates the need for laundering, cleaning validation, and repairs that are common with cloth sleeves
- Fabric resists tearing and punctures
- Manufactured and packaged in an ISO-6 Cleanroom Environment
Specifications
Certificate of Conformance (COC) | |
White | |
55 Gallon Drum | |
7 x 12 in. (Window) | |
76 cm | |
117 cm |
Disposable Transfer Sleeve for 55 gal. Drum | |
Powder Transfer | |
1422A Tyvek™ | |
30 in. | |
46 in. |