missing translation for 'onlineSavingsMsg'
Learn More

uvex U-Cap Sport Bump Cap - Long Brim

Product Code. 17249221 Shop All Uvex Products
Click to view available options
Color:
Black
Size:
52 to 54 cm
55 to 59 cm
60 to 63 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17249221

Brand: uvex 9794401

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An innovative bump cap with a hard shell element and honeycomb structure to absorb shock, in addition to greatly reducing the risk of head injuries. Long brim design provides increased sun protection.

  • Ideal for areas where helmets are not compulsory, but there is still a risk of head injuries
  • Innovative hard shell element in armadillo-design, honeycomb structure, and shock-absorbing elements
  • Reliable impact protection in accordance with EN 812
  • Long brim provides increased sun protection
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bump Cap
Color Black
Disposable Reusable
Design Type Long Brim
Model 9024 U-Cap Sport
Size (Metric) 55 to 59 cm
Sterility Non-sterile
Certifications/Compliance (Europe) EN 812:2012
Size 55 to 59 cm
Includes Armadillo-Style Hard Shell
Ventilated Vented
Head Style Baseball Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.