missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ U-Chem 3100 Chemical Protection Gloves
Click to view available options
Size:
8
9
10
Description
- Nitrile butadiene rubber (NBR) chemical protection gloves
- An additional coating enhances grip capabilities when handling wet/oily objects
- Ideal for a wide variety of applications that require mechanical protection
Specifications
Applications | Laboratory |
Coating Material | NBR |
Color | Black |
Size | 8 |
EN388 Standard | 4121X |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | AJKLMO |
For Use With (Application) | Automotive, Chemical Handling, Metal Work, Mechanics, and Sand Blasting |
Gender | Unisex |
Glove Cuff Style | Gauntlet |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'