missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ U-Fit Disposable NBR Protective Gloves
12.56 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
7
8
9
10
Description
- Thin, reliable NBR gloves enhanced grip capabilities due to the roughened palm surface
- Splash protection when handling chemicals such as acids, alkalis, solids, or aqueous salt solutions
- Silicone-free according to the impression test
- Highly flexible with good tactile sensitivity
- Very good mechanical strength
Specifications
Color | Blue |
Latex Free | Yes |
Material | NBR |
Palm Thickness (Metric) | 0.1 mm |
Size | 9 |
EN ISO 374-1 | Type B |
EN ISO 374-1 CHEMICAL LETTER CODES | KPT |
EN ISO 374 - 5 | Bacteria, Fungi WITH Virus Protection |
Length (Metric) | 24 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'