missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ U-Fit Lite Nitrile Chemical Protection Gloves
13.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
missing translation for 'orderingAttributeHoverText'
Size:
7
8
9
10
Description
- Lightweight, durable disposable NBR gloves
- Texturized fingertips for enhanced grip
- Reliable spray protection when handling chemicals such as acids, alkalis, solids, or aqueous saline solutions
- Silicone-free according to the imprint test
- Touchscreen compatible
- Food safe
Specifications
Accelerator Free | Yes |
Color | Blue |
Latex Free | Yes |
Material | Nitrile Rubber |
Palm Thickness (Metric) | 0.08 mm |
Size | 9 |
EN ISO 374-1 | Type C |
EN ISO 374-1 CHEMICAL LETTER CODES | K |
EN ISO 374 - 5 | Bacteria, Fungi WITH Virus Protection |
Series | U-Fit Lite |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'