missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ U-Fit Strong N2000 Chemical Protection Gloves
16.25 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Reinforced, disposable nitrile rubber safety gloves
- Textured fingertips for enhanced grip capabilities
- Resistant to grease, mineral oils, and a wide variety of chemicals
- Silicone-free according to imprint test
- Ideal for cleaning, laboratory work, and the food industry
Specifications
Applications | Laboratory |
Color | Blue |
Disposable | Single-use |
Material | Nitrile Rubber |
Size | Small |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | JKLOPST |
For Use With (Application) | Chemical Handling, Cleaning, Food Industry, Laboratory Work, and Painting |
Gender | Unisex |
Series | U-Fit Strong N2000 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'