missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Ubbelohde ASTM Viscometer

Product Code. p-8014083 Shop All SI Analytics Products
Click to view available options
Approximate Constant:
0.003K
0.01K
0.3K
Size:
0.36mm Diameter
0.58mm Diameter
1.36mm Diameter
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10400883

Brand: SI Analytics™ 285400518

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Ubbelohde ASTM Viscometer includes ring marks to ensure that they can be checked by means of manual measurements.

  • Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, and high or low temperature measurements
  • The recommended minimum flow through time is 200 seconds
  • Calibrated with constant for manual measurements
  • Filling quantity of 15 to 20mL
TRUSTED_SUSTAINABILITY

Specifications

Product Type Viscometer
Calibrated Yes
Approximate Constant 0.003K
ASTM Numbers D 446
Certifications/Compliance ISO/DIS 3105, ASTM D 2515, ASTM D 446
For Use With (Application) Manual Measurements and Automatic Measurements
Size 0.36mm Diameter
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.