missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Selfe™ Ubbelohde Suspended-Level Viscometers
Suitable for transparent liquids. With UKAS certificate of calibration
£198.00 - £505.00
Specifications
Product Type | Ubbelohde Suspended-Level Viscometer |
---|---|
ASTM Numbers | D445-IP71, D446 |
Certifications/Compliance | D446 |
Volume (Metric) | 18 mL |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
13141063
|
Poulten Selfe™
1643/04 |
1B |
£198.00
Each |
Estimated Shipment: 28-02-2025
Log in to see stock. |
||||||
13151063
|
Poulten Selfe™
1643/05 |
1C |
£505.00
Each |
Estimated Shipment: 28-02-2025
Log in to see stock. |
||||||
13171063
|
Poulten Selfe™
1643/07 |
2 |
£198.00
Each |
Estimated Shipment: 28-02-2025
Log in to see stock. |
||||||
13181063
|
Poulten Selfe™
1643/08 |
2C |
£205.00
Each |
Estimated Shipment: 05-03-2025
Log in to see stock. |
||||||
13121073
|
Poulten Selfe™
1643/12 |
3B |
£198.00
Each |
Estimated Shipment: 10-03-2025
Log in to see stock. |
||||||
Description
ASTM D445-IP71, ASTM D446.Suitable for transparent liquids. Nominal overall length 283mm. Approximate sample size 18mL. With UKAS certificate of calibration.Specifications
Ubbelohde Suspended-Level Viscometer | |
D445-IP71, D446 | |
D446 | |
18 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Poulten Selfe™ Ubbelohde Suspended-Level Viscometers