missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Ubbelohde Viscometer
Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Ubbelohde Viscometer includes ring marks to ensure that they can be checked by means of manual measurements.
£436.00
Specifications
Product Type | Viscometer |
---|---|
Calibrated | Yes |
Certifications/Compliance | DIN 51 562 Part 1, ISO/DIS 3105 (BS-IP-SL) |
Includes | Ring Marks |
For Use With (Application) | For Determination of Absolute and Relative Kinematic Viscosity of Liquids With Newtonian Flow Behavior |
Product Code | Brand | Approximate Constant | Viscosity Range | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Approximate Constant | Viscosity Range | Size | Price | Quantity & Availability | ||||
10053940
|
SI Analytics™
285400226 |
0.01K | 1.2 to 10 cSt | 0.63mm Diameter |
£436.00
Each |
In Stock
Log in to see stock. |
||||
Description
- Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, and high or low temperature measurements
- The recommended minimum flow through time is 200 seconds
- Calibrated
- With constant for automatic measurements
- Filling quantity of 15 to 20mL
Specifications
Viscometer | |
DIN 51 562 Part 1, ISO/DIS 3105 (BS-IP-SL) | |
For Determination of Absolute and Relative Kinematic Viscosity of Liquids With Newtonian Flow Behavior |
Yes | |
Ring Marks | |
15 to 20 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SI Analytics™ Ubbelohde Viscometer