missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Ubbelohde Viscometers, ASTM
Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Ubbelohde Viscometers, ASTM includes ring marks to ensure that they can be checked by means of manual measurements.
£371.00
Specifications
Product Type | Ubbelohde ASTM Viscometer |
---|---|
Calibrated | Yes |
Certifications/Compliance | ISO 3105, ASTM D 2515, ASTM D 446 |
Length (Metric) | ∼285 mm |
For Use With (Application) | Determining the viscosity of Newtonian liquids |
Product Code | Brand | Viscosity Range | Diameter (Metric) Opening | Approximate Constant | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Viscosity Range | Diameter (Metric) Opening | Approximate Constant | Price | Quantity & Availability | |||
10018570
|
SI Analytics™
285400575 |
200 to 1000 cSt | 1.83 mm | Capillary No. III, Constant K = 1 |
£371.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||
10325151
|
SI Analytics™
285400591 |
2000 to 10,000 cSt | 3.27 mm | Capillary No. IV, Constant K = 10 |
£371.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||
10365051
|
SI Analytics™
285400501 |
0.35 to 1 cSt | 0.24 mm | Capillary No. 0, Constant K = 0.001 |
£371.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||
10490873
|
SI Analytics™
285400604 |
6000 to 30,000 cSt | 4.32 mm | Capillary No. IVc, Constant K = 30 |
£371.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||
10598801
|
SI Analytics™
285400583 |
600 to 3000 cSt | 2.43 mm | Capillary No. IIIc, Constant K = 3 |
£371.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||
Description
- Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, and high or low temperature measurements
- The recommended minimum flow through time is 200 seconds
- Calibrated with constant for manual measurements
- Filling quantity of 15 to 20mL
Specifications
Ubbelohde ASTM Viscometer | |
ISO 3105, ASTM D 2515, ASTM D 446 | |
Determining the viscosity of Newtonian liquids |
Yes | |
∼285 mm | |
15 to 20 mL |