missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VELP Scientifica™ UDK 149 Automatic Kjeldahl Nitrogen Protein Analyzer
Shop All Velp Products

missing translation for 'orderingAttributeHoverText'
Electrical Requirements:
2200 W at 230 V
missing translation for 'unitSize'
Each
Description
The UDK 149 is designed for maximum versatility and reproducible results when determining Kjeldahl nitrogen TKN, proteins, ammoniacal nitrogen, nitric nitrogen (Devarda), TVBN, sulfites, phenols, volatile acids, cyanides, and alcohol content.
UDK 149 can be used in combination with several models of external potentiometric titrators for higher sample throughput and direct output of the final result.
- Connection to various external titrators for automated processing and efficient operations
- Premium result accuracy and precision
- Programmable boric acid, water, sodium hydroxide addition
- Selectable steam generation output level 10% to 100%
- Exclusive titanium condenser and patented steam generator
- Auto removal of residues from sample tube
- Clear and intuitive operations thanks to the Smart User Interface and 7 in. (17.8 mm) digital display
- Maximum safety for the operator
- Unmatched flexibility with a wide accessory range
- Ability to connect: 2 USB (balance, barcode scanner, mouse, printer, pen drive; Wi-Fi adapter); Ethernet (Pc, VELP Ermes Cloud Platform); RS232 (external titrator)
Specifications
Specifications
| Electrical Requirements | 2200 W at 230 V |
| Voltage | 230 V |
| Includes | Test tubes Ø 42 x 300 mm (A00001080) Collecting flask 250 mL (10001106) Pincer for test tubes (10000247) |
| Height (Metric) | 780 mm |
| Amperage | 15 A |
| Type | Kjeldahl Distillation Unit |
| Material | Corrosion-resistant technopolymer |
| Weight (Metric) | 27 kg |
| Certifications/Compliance | CE, UKCA, Nemko, CB TEST CERTIFICATE CERTIFICAT D'ESSAI OC |
| Dimensions (L x W x H) | 416 x 385 x 780 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
