missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ UHF RFID On-metal Labels
UHF RFID on-metal label is a high performing and incredibly versatile label recommended for tagging on-metal, liquids, plastic, and other typically hard-to-read products and surfaces.
Brand: Brady™ 309087
Additional Details : Weight : 0.10600kg
Description
- Common uses include health and beauty, beverages and snacks, miscellaneous item level consumables, and on-metal applications
- Polyester tag face material, with chip bonded to aluminum antenna using anisotropic conductive film adhesive
- Suitable for thermal transfer printing, including RFID encoding
- Labels are outside wound and 100% inspected, with 500 good RFID labels per roll with bad tags marked
Specifications
Not Autoclavable | |
White | |
Thermal Transfer | |
RFID Labeling, Healthcare and Hospital Labeling, Laboratory Labeling, Food and Beverage Process Labeling | |
1 | |
-80°C to +120°C | |
25.4 mm | |
6 mm |
Permanent Acrylic | |
Polyethylene | |
Non-sterile | |
Sato CL4NX Plus Industrial Label Printer, Zebra ZT411 Industrial Label Printer | |
500 Labels | |
0.74 mm | |
64 mm |