missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Ultra Adhesive (UA) Process Labels

Designed to help prevent errors during the manufacturing process. Sampling Systems™ Ultra Adhesive (UA) Process Labels are ideal for use in dusty situations and are often used to seal sacks after sampling.

Brand:  Sampling Systems™ 8220A-35

 View more versions of this product

Product Code. 15809491

  • £44.25 / Pack of 500
Estimated Shipment: 25-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Very high strength adhesive - will even stick on very dusty surfaces
  • Large writing area
  • Each roll individually packed
  • Ideal for sealing holes in sacks
  • The label will not only record the fact that the sack has been sampled but it will prevent the sack from leaking powder as it is handled
  • Even after being submerged in water for 48 hours the UA label was intact, it was securely attached to the bag and could be written on using a ball point pen
  • Suitable for sticking on almost any surface
  • Color coded for improved recognition by operators
Specifications

Specifications

Ultra Adhesive (UA) - high quality foil backed paper label
Paper
Dispensed
500/Roll
-20°C to +70°C
Red
Ultra Adhesive Label
Label Dispenser for 95 x 95 mm Labels
500/Pk.
95 x 95 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers