missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Ultra Adhesive (UA) Quality Control Labels 95 x 95mm

Specially constructed high quality labels with an ultra adhesive foil backing. Sampling Systems™ Ultra Adhesive (UA) Quality Control Labels 95 x 95mm are ideal for use on sacks, drums, kegs, boxes, bags, and more.

Brand:  Sampling Systems™ 8220A-05

 View more versions of this product

Product Code. 12734758

  • £44.25 / Each
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Very high strength adhesive - will even stick on very dusty surfaces
  • Large writing area
  • Each roll individually packed
  • Ideal for sealing dusty sacks
  • The label will not only record the fact that the sack has been sampled but it will prevent the sack from leaking powder as it is handled
  • Even after being submerged in water for 48 hours the UA label was intact, it was securely attached to the bag and could be written on using a ball point pen
  • Suitable for sticking on almost any surface
Specifications

Specifications

Ultra Adhesive (UA) - High strength foil backed paper labels
Paper
Quality Control
500/Pk.
95 x 95 mm
Black
Ultra Adhesive Label
500/Roll
-20°C to +70°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers