missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Nomad™ Ultra Clean Matting 4300
A disposable, dust collecting floor mat that consists of 40 sheets coated with a pressure sensitive adhesive. The high tack surface removes dust and small particles from shoe soles and trolley wheels.
£327.42 - £1095.00
Specifications
Type | Entrance Mat |
---|---|
Disposable | Yes |
For Use With (Application) | Contamination control |
Quantity | 40 Sheets/Mat, 6 Mats/Cs. |
Surface Coating | Pressure Sensitive Adhesive (PSA) |
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
17168690
|
3M™ Nomad™
7100050742 |
90 x 45 cm | Transparent |
£451.00
Pack of 6 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||||
17188690
|
3M™ Nomad™
7100050744 |
115 x 45 cm | Transparent |
£580.00
Pack of 6 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||||
17198690
|
3M™ Nomad™
7100050745 |
115 x 60 cm | Blue |
£710.00
Pack of 6 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||||
17178690
|
3M™ Nomad™
7100050743 |
115 x 60 cm | Transparent |
£775.00
Pack of 6 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||||
17108700
|
3M™ Nomad™
7100050746 |
115 x 45 cm | Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17118700
|
3M™ Nomad™
7100050747 |
90 x 45 cm | Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17138700
|
3M™ Nomad™
7100050749 |
115 x 90 cm | White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Descrizione
- Disposable, multi-layered contamination control mat
- Designed to help protect clean areas where cleanliness and hygiene are critical factors
- Peel off one layer to expose the next
- Lay onto any clean surface, no edging or holding frame required
- Anti-microbial additive stops the growth of micro-organisms
- Numbered sheets provide control and assists quality assurance audits
Specifica
Entrance Mat | |
Contamination control | |
Pressure Sensitive Adhesive (PSA) |
Yes | |
40 Sheets/Mat, 6 Mats/Cs. |