missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beckman Coulter™ Ultra-Clear Centrifuge Tubes
For use in centrifuge rotors. Beckman Coulter™ Ultra-Clear Centrifuge Tubes are open top, thin-wall tubes that are made of a completely transparent material for easy location of visible banded or pelleted samples. Available in multiple sizes.
£203.85 - £315.90
Specifications
Certifications/Compliance | CE, ISO 9001 |
---|---|
Color | Ultra Clear |
For Use With | Banded/pelleted samples |
Quantity | 50 Pack |
Closure Type | Not Included |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12706558
|
Beckman Coulter™
344058 |
38.50 mL | 89 mm |
£315.90
Each |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
10601651
|
Beckman Coulter™
344057 |
5.00 mL | 51 mm |
£203.85
Pack of 50 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
Description
- Platform: Floor Prep
- For use in Ultracentrifuge Rotors (model 344058 can also be used in benchtop centrifuge rotors)
- Options for nominal capacity: 5.0mL or 38.50 mL
Specifications
CE, ISO 9001 | |
Banded/pelleted samples | |
Not Included |
Ultra Clear | |
50 Pack | |
Test Tube |