Learn More
CleanSpace Technology™ Ultra Decontamination Plug Set
For use with the CleanSpace™ Ultra Respirator unit (PAF-0070). Seals all the openings on the CleanSpace™ Ultra PAPR unit for storage during and after decontamination. The Plug Set is made of nylon and silicone and is safe for use in decontamination operations.
Brand: CleanSpace Technology™ PAF-0074
8.31 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Additional Details : Weight : 0.10800kg
Alert:
Do not wear the respirator when the plug set is in place.
Description
- Used with the revolutionary CleanSpace Ultra PAPR: light weight, no hoses or belts
- Designed for comfort over long periods
- Allows sweating and breathability
- Easy to wash and quick drying
- Designed for long wear in harsh environments
- Easy and quick replacement
Specifications
Nylon, Silicone | |
CleanSpace™ Ultra Respirator unit (PAF-0070) | |
800 x 180 x 110 mm | |
100 g |