missing translation for 'onlineSavingsMsg'
Learn More

3M™ Ultra Durable Floor Marking Tape 971

Product Code. 17217790
Click to view available options
Color:
Blue
Green
Orange
Red
White
Yellow
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 17217790

Brand: 3M™ 7010300943

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ultra Durable Floor Marking Tape 971

  • Excellent abrasion resistance
  • Withstands lifting from forklift traffic
  • Bright colors for high visibility
  • Resists moisture and many chemicals
  • Sticks on contact and stays where you put it
  • Promotes clean removal without solvents and scraping
  • Available in a variety of colours
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 51 mm x 33 m
Length (Metric) 32.9 m
Width (Metric) 50.8 mm
Color Yellow
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.