missing translation for 'onlineSavingsMsg'
Learn More

CleanSpace™ Technology ULTRA Power System

The ULTRA Power Unit is a powdered air purifying respirator (PAPR) compatible with the CST Full Face Mask, the CST Half Mask and a range of CST particulate and gas filters.

Brand:  CleanSpace™ Technology CST1010

Product Code. 17821106

  • £1585.00 / Each
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • A powered air purifying respirator (PAPR) designed for high protection, comfort and cost effectiveness
  • Lightweight, compact and comfortable (< 450g / 1lb)
  • One power button for simple operation
  • AirSensit™ Technology: mask pressure control and breath responsive airflow, filter life management, battery life management
  • Intelligent Management Filter Technology (IMFT): filter life optimisation and real-time insights
  • Mask-release and adjust buttons suitable for gloved hands
  • Long run time and short battery recharge time
  • Long term storage technology maintains battery charge for 1 year
  • IP 65 Rating: Resistant to dust and liquid ingress
  • Suitable for decontamination showers and high water use environments
  • Compatible with CleanSpace SMART App (available at Google Play and Apple App stores)
Specifications

Specifications

COMBINATION
Plastic
One Size
Black
Compact PAPR
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers