Learn More
Thermo Scientific™ Ultra Pure Water Dispensing and Shut-Off Taps
Use these PVC taps with high-purity water. Available with straight or angled nozzle, for use with SDI systems (behind the tanks).
Brand: Thermo Scientific™
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Use these PVC taps with high-purity water. Available with straight or angled nozzle, Thermo Scientific™ Ultra Pure Water Dispensing and Shut-Off Taps are used with SDI systems, behind the tanks.
- For use with high purity water
- Available with straight or angled (90°) nozzle
- Material: PVC
Specifications
Pure water outlet, straight | |
Ultra Pure Water Dispensing Outlet | |
PVC | |
50 mm |
SDI System, Pure Water Outlet | |
R ¾ in. union nut | |
120 mm | |
50 mm |