missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ultra-thin Matte Electrostatic Dissipative (ESD) Polyimide Circuit Board Labels for M6/M7 Printers
Static dissipative polyimide withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling.
Brand: Brady™ 173698
Additional Details : Weight : 0.05000kg
Description
- Low profile, high temperature, matte white polyimide material features a static dissipative adhesive and static dissipative release liner
- Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008
- UL Approved, Meets requirements of MIL-STD-202G, Method 215K
- Service temperature of -70°C to +100°C (-94°F to +212°F)
- Made of B-719 polyimide material
Specifications
Not Autoclavable | |
Static-dissipative | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Circuit Board Labeling | |
No | |
Rectangle | |
-70°C to +300°C | |
0.084 mm | |
0.75 in. | |
6.35 mm |
UL 969, ANSI/ESD S541-2008, MIL-STD-202G, Method 215K Resistance to Solvents | |
None | |
Matte | |
Polyimide | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
750 Labels | |
-94°F to +572°F | |
0.0033 in. | |
0.75 x 0.25 in. | |
0.25 in. | |
19.05 mm |