Learn More
IKA™ ULTRA-TURRAX™ T 18 Digital Disperser
Disperses volumes from 1 to 1500mL (H2O) with digital speed display. IKA™ ULTRA-TURRAX™ T 18 Digital Disperser offers a wide speed range from 3000 to 25,000 rpm that enables users to work at high circumferential speeds even with small rotor diameters. A broad choice of dispersing elements guarantees a wide range of applications.
Brand: IKA™ 0003720002
1624.50 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 50
Additional Details : Weight : 2.50000kg
Description
Competitively priced dispersing instrument for volumes from 1 to 1500mL (H2O) with digital speed display. Offers a wide speed range from 3000 to 25,000 rpm that enables users to work at high circumferential speeds even with small rotor diameters. A broad choice of dispersing elements guarantees a wide range of applications.- Digital speed display
- Electronic speed control
- Electronic overload protection
- Stainless steel dispersing elements can be cleaned quickly and easily
- Plastic disposable dispersing elements are available in two sizes
- Error code display
- Quiet operation
- Motor protection against overload
- Digital display for precise monitoring of set and actual speeds 2+1 year after registering at 2+1 www.ika.com/register
- Rotating knob for adjusting the speed
Specifications
Digital Disperser | |
220/240 V | |
50 Hz | |
1 mL to 1.5 L | |
450 mm | |
LED | |
T 18 ULTRA-TURRAX™ | |
UK plug |
3000 to 25,000 rpm | |
220/240 V, 50/60 Hz, 500 W | |
500 W | |
106 mm | |
87 mm | |
Electronic Speed Control and Overload Protection. With UK plug. | |
1 Ea. | |
5000 mPas |