missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ T 25 ULTRA-TURRAX™ Digital Disperser

A dispersing device for samples from 1 to 2000mL (H2O) with digital speed display which enables operation at high circumferential speeds even with a small diameter rotor.
Brand: IKA™ 0003725002
2357.30 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Speed range from 500 to 25,000rpm
- Wide range of homogenizing tips guarantees a wide range of applications including sewage homogenization, use in laboratory reactors, homogenization under vacuum/pressure and preparation of samples in medical diagnostics
- Digital speed display
- Electronic speed control and overload protection
- Stainless steel dispersing elements are easy to clean and disassemble
- Plastic dispersing elements are available in two sizes
- Error code display
- Silent operation
- UK plug

Specifications
Digital Disperser | |
220/240 V | |
50/60 Hz | |
1 mL to 2L | |
355 mm | |
LED | |
T 25 ULTRA-TURRAX™ | |
UK Plug |
3000 to 25,000 rpm | |
220/240 V, 50/60 Hz, 700 W | |
700 W | |
106 mm | |
87 mm | |
Display Screen, Rapid-Release Coupling System 65 x 240 x 80 mm | |
1 Ea. | |
5000 mPas |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
IKA - New Dispersers
Special Offers
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ T 25 ULTRA-TURRAX™ Digital Disperser > Capacity: 0.001 to 2L
Spot an opportunity for improvement?Share a Content Correction