Learn More
Thermo Scientific™ SureSpin™ 632 Swing-out Ultracentrifuge Rotor
Performance for purification applications and flexibility of additional bucket options on one ultracentrifuge rotor.
Brand: Thermo Scientific™ 75003032
25264.00 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
Designed for purification applications, the Thermo Scientific™ SureSpin™ 632 swing-out ultracentrifuge rotor features top loading design for ease-of-use and the versatility of 38.5mL or additional bucket set option for 17mL bucket capacity. Available for Thermo Scientific™ Sorvall™ WX+ ultracentrifuges.
Features- Top loading design for gentle treatment of delicate gradients provides ease-of-use, while mitigating mishaps from a mishooked bucket
- Flexibility of additional 17mL bucket set to provide double the versatility with one rotor
- Utilizes the same tubes and adapters as the Thermo Scientific AH-629 and SureSpin 630 rotors for seamless transition to the enhanced SureSpin 632 rotors
- Fully integrated for use with Sorvall WX+ ultracentrifuges
Specifications
SureSpin 632 Rotor (38.5mL) | |
Swinging Bucket Rotor | |
187,295 x g | |
16.36 cm | |
194 | |
2.5 cm | |
Sorvall WX+ ultraCentrifuge |
Titanium | |
6 x 38.5 mL | |
32,000 rpm | |
7.46 cm | |
8.9 cm | |
15.87 lb. (7.2 kg) | |
Buckets, rack, rotor stand, thread lubricant, o-rings, o-ring grease, extra speed disk (32,000rpm), rotor log book and instruction manual |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.