missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Ultramicrobore PTFE Tubing
Use this translucent tubing in extreme temperatures and in harsh chemical environments
£340.00 - £341.00
Specifications
Product Type | Ultramicrobore PTFE Tubing |
---|---|
Material | PTFE |
Diameter (English) Outer | 1/64 in. |
Diameter (Metric) Outer | 0.40 mm |
Overall Length (English) | 100 ft. |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
11782753
|
Masterflex™
06417-70 |
0.051 mm |
£340.00
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
11750299
|
Masterflex™
06417-74 |
0.34 mm |
£341.00
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
|||||
Description
- Ultramicrobore PTFE tubing
- Chemically inert
- Low permeability
- Lowest friction coefficient of any tubing
- Temperature range is -400 to +500deg;F (-240 to 260deg;C)
- Melts at 620deg;F (327deg;C)
- Tensile strength is 2500 to 4000psi
- PTFE tubing resin is UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements
Specifications
Ultramicrobore PTFE Tubing | |
1/64 in. | |
100 ft. | |
-400deg;F | |
Translucent | |
500°F |
PTFE | |
0.40 mm | |
30.5 m | |
-240°C | |
4,000 psi | |
260deg;C |