Learn More
Invitrogen™ UltraPure™ Cesium Chloride, Optical Grade
UltraPure™ Cesium Chloride, Optical Grade is specifically prepared for use in density gradients.
Brand: Invitrogen™ 15507023
380.00 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
Description
UltraPureTM Cesium Chloride, Optical Grade is specifically prepared for use in density gradients. The highest grade commercially available, UltraPureTM Cesium Chloride, Optical Grade can be used to prepare plasmids or to isolate phage, virus particles, or cellular RNA.
UltraPure™ Cesium Chloride, Optical Grade is specifically prepared for use in density gradients. The highest grade commercially available, UltraPure™ Cesium Chloride, Optical Grade can be used to prepare plasmids or to isolate phage, virus particles, or cellular RNA.
Specifications
Cesium Chloride | |
UltraPure™ | |
Room Temperature |
Store at room temperature. | |
1 kg, 1kg | |
Powder |
For Research Use Only. Not for use in diagnostic procedures.