missing translation for 'onlineSavingsMsg'
Learn More

Excel Healthcare Ltd™ Ultrasonic Cleaner

Product Code. p-7161140
Encompass
Click to view available options
Capacity (Metric):
2.5 L
5 L
10 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16380122

Brand: Excel Healthcare Ltd™ 283

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

ultrasonic cleaning enhances the removal of debris prior to sterilisation

  • Quite Ultrasonic Noise Frequency
  • Lcd Display
  • Heated Element
  • Time/Heating Adjustment
  • Light Weight And Compact Unit
  • Ultrasonic Cleaning Enhances The Removal Of Debris Prior To Sterilisation
  • It Is Vital That The Water And Detergent Are Well Maintained, Cleaned And Changed At Regular Intervals To Ensure Maximum Cleaning Effectiveness
  • Htm 01-05 Recommends That Intruments Placed In Ultrasonic Baskets Must Be Fully Immersed In The Cleaning Solution
  • After The Process Has Taken Place, Instruments Must Be Thoroughly Cleaned And Rinsed Using Distilled Water In Order To Remove Residual Soil And Detergents With Minimum Risk Of Salt Deposition

Specifications

Display Digital Timer
Capacity (Metric) 2.5 L
Dimensions (D x W x H) 18 x 29 x 24 cm
Includes 1 x plastic basket & tray, stainless steel basket & power lead
Model 283
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.