missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Ultrasonic™ Glass Beaker
Click to view available options
Capacity (Metric):
1000 mL
Description
- Useful for ultrasonic cleaning of small parts.
- Conserves ultrasonic cleaning solution.
- Beakers containing cleaning parts and cleaning solution are suspended in a water bath containing surfactant.
Specifications
Color | Clear |
Diameter (Metric) Outer | 95 mm |
Capacity (Metric) | 1000 mL |
Material | Glass |
For Use With (Application) | Elmasonic Ultrasonic Bath |
Type | Beaker |
Graduated | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'