Learn More
Uvex Ultrasonic Planet Clear Goggles
The combination of hard and soft material components used in the uvex ultrasonic pairs high mechanical strength with optimum wearability.
Brand: Uvex 9302290
13.87 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Additional Details : Weight : 0.08300kg
Description
This wide-vision goggle can be worn for long periods without causing any pressure problems. The flexible soft component allows it to adapt to each individual face for a snug fit, ensuring comprehensive side protection around the eye area, even when worn over prescription spectacles. The uvex ultrasonic offers outstanding ventilation, ensuring a pleasant interior environment that does not cause irritation. This top goggle also features a sporty design, panoramic field of vision and quick and easy change of lens.
- Functional goggles with panoramic lens for a wide range of applications
- Uvex protecting planet – mass-balanced PC lens, frame, headband and packaging partially made from recycled material
- Robust polycarbonate lens with proven uvex supravision coating technology – permanently anti-fog and scratch-resistant lens
- Metal free
- Frame color: anthracite
- Headband: anthracite, jade
- PC lens
- Soft, flexible face pad naturally moulds to many facial shapes
- Generous internal volume to accommodate prescription spectacles and ensure a comfortable fit without pressure points
- Indirect ventilation system for increased air circulation
- Length-adjustable fabric headband for a secure fit and individual adjustment
- Certified in line with EN 166 (personal eye protection) and EN 170 (UV filters)
- Certification: W 166 34 B CE – 2C-1.2 W1 BKN CE
- UV400 – 100% protection against harmful UV radiation to 400 nm
- Increased mechanical strength – certification B (120 m/s)
Specifications
Uncoated | |
Full-view Goggles | |
Reusable | |
Plastic | |
Classic |
Clear | |
Polycarbonate | |
Polycarbonate | |
UV400 | |
Not Autoclavable |