missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Ultrasonic Safety Goggles
12.85 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Frame Color:
Black, Gray
Gray, Orange
Description
- Goggles in sporty design, also suitable as overspecs
- Lenses can be changed
- PC lens, clear
- Certified to EN 166 (personal eye protection) and EN 170 (UV filters)
- Labelling: W 166 34 B CE – 2-1.2 W 1 B KN DIN CE
- Reliable UV 400 protection
- High mechanical strength (B: 120 m/s)
- Anti-fog inside, extremely scratch-resistant and chemical-resistant on the outside (uvex supravision excellence)
- Wide panoramic field of vision
- No pressure problems with long-term wear thanks to combination of hard and soft components
Specifications
Certifications/Compliance | EN 166 1 B 349 KN CE |
Lens Type | Supravision HC-AF |
Lens Tint | Clear |
Product Type | Safety Goggles |
Frame Color | Gray, Orange |
No. per Pack | 1 Ea. |
Material | Polycarbonate |
Lens Material | Polycarbonate |
Frame Material | Adjustable head strap |
UV Protection | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'