missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Ultravision Goggles
11.51 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Lens Tint: Clear
Description
This flexible goggle can also be worn as an overspec with prescription spectacles and is available with cellulose acetate or polycarbonate lenses, as welding safety spectacles or with a flip-up face guard.
General features
- Classic ergonomic goggles with unrestricted peripheral vision
- Interchangeable lenses
- Frame color: transparent gray
- Clear PC lens
Protective features
- Certified in line with EN 166 (personal eye protection) and EN 170 (UV filters)
- Labelling: W 166 34 BT CE – 2C-1,2 W1 BTKN CE
- Reliable UV400 protection
- High mechanical strength (B: 120 m/s)
Comfort features
- Anti-fog coating on both sides, scratch-resistant and antistatic (uvex supravision plus)
- Large frame, can comfortably be worn as an overspec
Specifications
Lens Type | Supravision Plus |
Lens Coating | Anti-fog, Anti-static, Scratch-resistant |
Color | Transparent Gray |
Certifications/Compliance (Europe) | EN 166, EN 170 |
Lens Tint | Clear |
Headband Material | Textile |
Lens Material | Polycarbonate |
UV Protection | UV400 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'