missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Ultravision Goggles with CBR65 Lens
13.73 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Lens Tint: Brown CBR65
Description
- Classic ergonomic goggles with unrestricted peripheral vision
- Frame color: transparent gray
- PC lens with CBR65 tint (light brown)
- Certified in line with EN 166 (personal eye protection) and EN 172 (sunglare filters for industrial use)
- Certification: W 166 34 BT CE – 5-1,4 W1 BTKN CE
- Reliable UV 400 protection
- High mechanical strength (B: 120 m/s)
- Uvex CBR65 tint eases strain on eyes
- Anti-fog coating on the inside, extremely scratch- and chemical-resistant coating on the outside (uvex supravision excellence)
- Sophisticated ventilation system ensures optimum wearability
- Large frame, can comfortably be worn as overspecs
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
Color | Transparent Gray |
Certifications/Compliance (Europe) | EN 166, EN 172 |
Lens Tint | Brown CBR65 |
Headband Material | Textile |
Lens Material | Polycarbonate |
UV Protection | UV400 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'