missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Ultrospec™ 35c Colorimeter
Ultrospec™ 35c Colorimeter measures and records the concentration of solutions at set wavelengths
Brand: Biochrom 80-3008-00
Additional Details : Weight : 0.60000kg
Description
- Absorbance or %Transmission
- Simple kinetics with onboard graphing function
- Intuitive touch screen for easy plug and play use
- Accepts 10 x 10 mm cuvettes or 16 mm test tubes. 10 to 12mm test tubes require adapter set
- Spillages can be easily wiped from the smooth surface, and the cell compartment area can be flushed with formaldehyde or ethylene oxide to sterilize it
- Uses LED light source in combination with advanced fibre optics at 450 nm, 500 nm, 520 nm, 540 nm, 600 nm, 640 nm with a 40 nm spectral bandwidth
- Hand-held
- Battery operated and portable for use around manufacturing plants or in the field
- Save results onboard or export via USB flash drive
- Compact, low-maintenance device
Specifications
< ± 0.05 A, 1 A using Neutral Density Filter | |
10 x 10mm Cuvette or 16 mm Test Tube | |
Diode | |
IP20 | |
LED | |
Colorimeter | |
450 to 640 nm | |
50/60 Hz | |
40 nm | |
Colorimetric | |
1.3 lb. | |
7 in. |
6 to 8 hr. | |
Rechargeable Lithium-Ion | |
Touchscreen | |
English, Chinese | |
40 nm | |
100/240 V | |
450, 500, 520, 540, 600, 640 nm | |
Ultrospec 35c | |
< 3.5 mL | |
1 yr. | |
0.6 kg | |
170 nm |
Contains internal rechargeable Li-Ion battery