missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Ultrospec™ 9000 PC UV-Vis Spectrophotometer
Click to view available options
Type:
UV-Vis Spectrophotometer PC
Unit Size:
Each
Description
- Pharmacopoeia compliant
- 21 CFR part 11 support through Datrys CFR (optional)
- Software for wavelength scanning, fixed wavelength, standard curves, kinetics and pre-stored life science methods
- Wide range of accessories and options available
Spécification
Spécification
| Certifications/Compliance | 21 CFR part 11 |
| Connections | USB cable, USB memory stick |
| Display | Touchscreen |
| Product Line | Ultrospec 9000 |
| Spectral Bandwidth | 0.5, 1, 2, 4 nm |
| Type | UV-Vis Spectrophotometer PC |
| Voltage | 90/250 V |
| Wavelength Range | 190 to 1100 nm |
| Electrical Requirements | 30 VAC |
| For Use With (Application) | Operation in High Specification Laboratories |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu
