missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Under-Bench, Spark-Free Interior, Lab Fridge

For secure, accurate and long-lasting fridge storage of temperature-sensitive products, the Liebherr™ Under-Bench, Spark-Free Interior, Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.

£2500.00

Specifications

Type Laboratory Refrigerator
Temperature Range 3°C to 16°C
Cabinet Material Steel
Insulation 40 mm HDPE
Certifications/Compliance ATEX Certified, EU Directive 94/9/EC (ATEX 95), ISO 14001, ISO 9001
View More Specs

Products 1
Product Code Brand Capacity (Metric) Height (Metric) Exterior Shelves Price Quantity & Availability  
Product Code Brand Capacity (Metric) Height (Metric) Exterior Shelves Price Quantity & Availability  
10729575
View Documents Promotion Details
Liebherr™
LKUexv 1610
141 L 82 cm 3
£2500.00
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Table-height spark-free lab fridge, reach-in, 1-section, width 600mm, gross capacity 141 L.
  • Temperature range +3 / +16°C, 3 adjustable glass shelves 440mm(W) x 420mm(D), white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration.
  • Climate class 7, refrigerant R 600a, connection rating 1,0A, 230v/50/1-ph,energy consumption 273 kWh/a
  • 130 litre net capacity
  • ATEX-certified spark-free interior
  • Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
  • Access port for external temperature probe, additional safety thermostat
  • Alarm log of last 3 events with min/max temperatures, duration etc.
  • Door lock, reversible hinges, self-closing door
  • 45 kg shelf load
Specifications

Specifications

Laboratory Refrigerator
Steel
ATEX Certified, EU Directive 94/9/EC (ATEX 95), ISO 14001, ISO 9001
White
61.5 cm
44 cm
50 Hz
3°C to 16°C
40 mm HDPE
Digital, External
Automatic
43.5 cm
220/240 V
Videos
SDS
Documents

Documents

Product Certifications