missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Köttermann Underbench Chemical Storage Cabinet
Click to view available options
Configuration:
1 Left-hinged Door, 1 Shelf
1 Left-hinged Door, 4 Drawers
1 Left-hinged Door, 4 Shelves
1 Right-hinged Door, 1 Shelf
1 Right-hinged Door, 4 Drawers
1 Right-hinged Door, 4 Shelves
2 Doors, 1 Shelf
2 Doors, 4 Internal Drawers
2 Doors, 4 Shelves
Dimensions (D x W x H):
516 x 600 x 720 mm
516 x 900 x 720 mm
516 x 1200 x 720 mm
516 x 600 x 1920 mm
516 x 900 x 1920 mm
516 x 1200 x 1920 mm
Unit Size:
Each
Description
- For the storage of non-corrosive, non-flammable substances
- Can be integrated in modular cabinet assemblies
- Lockable against unauthorized access
- Capable of connecting to the exhaust air system for permanent ventilation
- Double-walled, noise-insulated doors
Specifications
Specifications
| Configuration | 2 Doors, 4 Internal Drawers |
| Dimensions (D x W x H) | 516 x 900 x 1920 mm |
| Door Style | Hinged, Locking |
| For Use With (Application) | Non-corrosive, Non-flammable Chemical Storage |
| Color | White |
| Material | Galvanized Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction