missing translation for 'onlineSavingsMsg'
Learn More

BICASA Undercounter Cabinet on Casters

Product Code. 30057536 Shop All BICASA Products
Click to view available options
Color:
Anthracite
Blue
Light Gray
Red
Dimensions (D x W x H):
1200 x (500 + 20) x 760 mm
600 x (500 + 20) x 630 mm
600 x (500 + 20) x 760 mm
900 x (500 + 20) x 760 mm
Hinge Side:
Left
Left and Right
Right
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30057536

Brand: BICASA TN.DR.0600.760A

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Undercounter Cabinet on Casters with fire-retardant particleboard body.

  • Undercounter cabinets on casters
  • EN 16121:2017 certified and/or complied
  • Metal frame base with 4 swivel casters (Polyamide case and thermoplastic rubber treads), 2 with lockable with brakes - Height 100 mm
  • Doors: 270° opening - Automatic hold-closing hinges
  • Body width mm 500 + mm 20 of ergonomic anodized and painted aluminum handle
  • Steel sheet shelf (height-adjustable) - Keyable lock as option

Specifications

Product Type Mobile Storage Cabinet
Color Anthracite
Cabinet Type Underbench cabinet
Dimensions (D x W x H) 600 x (500 + 20) x 760 mm
Hinge Side Right
No. of Doors 1
No. of Drawers None
Width (English) 23.6 in.
Width (Metric) 600 mm
With Casters Yes
Material Melamine
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.